Shop All PFA Tube Fittings
Parker
Coupling, 1/4 In, NPT, PFA, 125 PSI
Mfr # PC-4-P
Zoro # G1828294
product price: $40.55
/ea
$40.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Connection NPT
- Material PFA
- Temp. Range 0 to 350F
- Dia. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PC-4-P
- Zoro # G1828294
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 in |
Dia. (In.) | 3/4 in |
Length (In.) | 1.4 in |
Pipe Size (In.) | 1/4 |
Details
Item | Coupling |
Connection | NPT |
Material | PFA |
Temp. Range | 0 to 350F |
Pressure (PSI) | 125 |
Description
Coupling,1/4 In,NPT,PFA,125 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9808-010)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- ZORO SELECT 1/8" FNPT Galvanized Cap (5P898)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- PARKER Plug, 1/4 In, NPT, PFA (P-4-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- Parker Tube Fittings