Shop All PFA Tube Fittings
Parker
Coupling, 1/2 In, NPT, PFA, 100 PSI
Mfr # PC-8-P
Zoro # G1844367
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection NPT
- Material PFA
- Dia. (In.) 1 1/8 in
- Length (In.) 1.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PC-8-P
- Zoro # G1844367
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/2 in |
Dia. (In.) | 1 1/8 in |
Length (In.) | 1.64 in |
Pipe Size (In.) | 1/2 |
Pipe Size (Fittings) | 1/2" |
Details
Item | Coupling |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 100 |
Temp. Range | 0 to 300F |
Description
Coupling, Pipe Size 1/2 In, NPT Connection, Material of Construction PFA, Pressure 100 PSI, Temp. Range 0 to 300 Deg F, Hex 1 1/8 In, Length 1.64 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- ZURN Urinal Sensor, Plastic (PEMS6000-26A)
- KEENEY MFG Pop-Up Lavatry Drain Brs (PP820-77)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- Parker Tube Fittings