Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 50 cfm
Mfr # H4EP
Zoro # G4873967
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H4EP
- Zoro # G4873967
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 1 7/8 in |
Max. Outside Dia. | 11/16 in |
Barb Size | 1/4 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant, 5 gal, Bottle (30657)
- SKF SKF 5215A, Double Row Ball Bearings (5215A)
- WESTWARD Vane, PK4 (PN5ZL19003G)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (14F)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3G-F)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B24)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H9C)
- PARKER Quick Connect, Plug, 1/4 Body, 3/8"-18 (SH2C-E)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Male NPT, 25PCS (IP3838MS-B25-P)
- Parker Hose Fittings