Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 50 cfm
Mfr # 5EP
Zoro # G4874712
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 5EP
- Zoro # G4874712
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size | 3/8 in |
Coupling Size | 3/8 in |
Overall Length | 2 in |
Max. Outside Dia. | 5/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Push Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219 (KG219)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 930mm L x 15mm W (150S5M930)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- PARKER Coupler Plug, Steel, MNPT, 1/2 In. Pipe (H2E-F)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (EZ-251-6MP)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E678)
- Parker Quick Connect Fittings