Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 25 cfm
Mfr # H8CP
Zoro # G4874021
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H8CP
- Zoro # G4874021
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1 15/16 in |
Max. Outside Dia. | 11/16 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 1 Gal (01128)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5F)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- PARKER Quick Connect, Plug, 1/4 Body, 3/8"-18 (SH2C-E)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-5B)
- COIJALI Safety 5-in-1 Exhaust Coupler 1/4" Body, 1/4" FPT (150USE)
- Parker Quick Connect Fittings