Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 25 cfm
Mfr # A8CP
Zoro # G4872847
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # A8CP
- Zoro # G4872847
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 7/16 in |
Overall Length | 1 5/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- BREEZE Hose Clamp, GP, SAE 10,410SS, PK10 (64010H)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5204KD (5204KD)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H6E)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- PARKER Coupler Body, Steel, Push On, 50 cfm (14-5BP)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- HUTCHINS Model 800 Orbital Sander (3800)
- Parker Hose Fittings