Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Push On, 25 cfm
Mfr # 8CP
Zoro # G4874834
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8CP
- Zoro # G4874834
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 1 11/16 in |
Max. Outside Dia. | 7/16 in |
Barb Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Sheave 4.45" OD (AK46-3/4)
- FESTO Push-In Fitting QS-1/8-6 (QS-1/8-6)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- FESTO Coupling Socket KD4-3/8-I (KD4-3/8-I)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- PARKER Quick Connect, Plug, 1/2" Body, 3/8" Barb (EZ-751-16FP)
- PARKER Coupler Plug, Steel, MNPT, 1/2 In. Pipe (H2E-F)
- PARKER Quick Connect Socket, Brass, 1 1/16" L (21SFAN10MXN)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (14C)
- DIXON Automotive Coupler Female Brass, 1/4" (DC2)
- Parker Hose Fittings