Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 3/8 In. Pipe
Mfr # 2E
Zoro # G4873662
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2E
- Zoro # G4873662
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 13/16 in |
Overall Length | 1 7/8 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- NTN NTN 6206ZC3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206ZC3)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- Parker Hose Fittings