Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 1/8 In. Pipe
Mfr # H00E
Zoro # G4873714
original price:
$10.19
11% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H00E
- Zoro # G4873714
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 11/16 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/8 in |
Overall Length | 1 11/16 in |
Thread Size | 1/8" -27 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- FOSTER Steel Plug, 1/4\u0022x1/4\u0022FPT (K2S)
- POWERDRIVE Sheave, SDS Bushing, 8.95"O.D. (1B86SDS)
- ASTRO PNEUMATIC Jaws, 3PK (AP1423-05)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (1C)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (25C)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT (CA880)
- Parker Quick Connect Fittings