Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 1/4 In. Pipe
Mfr # L2C
Zoro # G4874362
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Lincoln
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2C
- Zoro # G4874362
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 11/16 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Lincoln, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-SteelNPT CAP AND PLUG KIT (CAP PLUG KIT-NPT)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- FAG BEARINGS FAG-6007 ZR, Deep Groove BBear, Single Row 90Mm, 6007 ZR (6007 ZR)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (25F)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M3)
- Parker Quick Connect Fittings