Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 1/4 In. Pipe
Mfr # 0E
Zoro # G4874694
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0E
- Zoro # G4874694
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 7/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 3/4 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Mounting Bracket, Series 653 (P653AT503860003)
- TSUBAKI Sprocket , 60 Chain Size, 19 # of Teeth (60SDS19)
- NAVAC NVR1 Repair Kit (F9011)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B24)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-3B)
- CLEAN ALL Hi-Flo Plug & Coupler Kit T6 Aluminum 0.25 in. NPT (CL152939)
- Parker Hose Fittings