Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, MNPT, 1/2 In. Pipe
Mfr # H2E-F
Zoro # G4873723
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H2E-F
- Zoro # G4873723
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 in |
Thread Size | 1/2" -14 |
Overall Length | 2 1/16 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 35mm, SS6007 2RS (SS6007 2RS FM222)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- NATIONAL Small Bore Metric Seals, 11X26X7-RLS35-S (11X26X7-RLS35-S)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT (CPD440)
- Parker Quick Connect Fittings