Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 50 cfm
Mfr # H6E
Zoro # G4874082
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H6E
- Zoro # G4874082
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 3/8 in |
Barb Size | 1/2 in |
Overall Length | 2 1/8 in |
Max. Outside Dia. | 11/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-31)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- Parker Quick Connect Fittings