Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 25 cfm
Mfr # H9C
Zoro # G4874037
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H9C
- Zoro # G4874037
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 1/2 in |
Barb Size | 3/8 in |
Coupling Size | 1/4 in |
Overall Length | 1 15/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Plug, 1/4", I/M Female NPT (MP211700AV)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- DAYTON Motor, 3/4hp, D/D Blower (6GC94)
- CARLISLE R3VX400-2 Power-Wedge Cog-Band (R3VX400-2)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, B23 (B23)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- Parker Hose Fittings