Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 25 cfm
Mfr # H8C-D
Zoro # G4874003
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H8C-D
- Zoro # G4874003
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 5/16" |
Barb Size - Quick Connect Air Couplings | 5/16" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1 15/16 in |
Max. Outside Dia. | 1/2 in |
Coupling Size | 1/4 in |
Barb Size | 5/16 in |
Hose Fitting Size | 5/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101216)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-6PL)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- Parker Hose Fittings