Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 25 cfm
Mfr # 9C
Zoro # G4874843
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 9C
- Zoro # G4874843
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 in |
Barb Size | 3/8 in |
Max. Outside Dia. | 9/16 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- CLIMAX METAL PRODUCTS H1C-043 One-Piece Clamping Collar Recessed Screw (H1C-043)
- MCGILL CF Series, Cam Follower, #CF2SB 23 (CF2SB 23)
- HANSEN Dust Cap, 3/4", Push On, Vinyl (PPDC6HK)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- Parker Quick Connect Fittings