Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 25 cfm
Mfr # 8C
Zoro # G4874825
original price:
$7.55
4% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8C
- Zoro # G4874825
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1 5/8 in |
Coupling Size | 1/4 in |
Barb Size | 1/4 in |
Max. Outside Dia. | 7/16 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel Joint Style 30 FNPT, ST, 2" (230FXFOC00000)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- BAILEY Riveted Roller Chain - Heavy Duty Series: 50H Chain Size, 10 ft. Length (131555)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H6E)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- Parker Hose Fittings