Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 110 cfm
Mfr # H5G
Zoro # G4874064
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H5G
- Zoro # G4874064
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Barb Size | 3/4 in |
Coupling Size | 3/4 in |
Overall Length | 3 in |
Max. Outside Dia. | 15/16 in |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.15" OD (3V3151)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (1C)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- Parker Hose Fittings