Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 110 cfm
Mfr # H5G-F
Zoro # G4874073
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H5G-F
- Zoro # G4874073
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Overall Length | 2 1/2 in |
Barb Size | 1/2 in |
Coupling Size | 3/4 in |
Max. Outside Dia. | 15/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 2RS FM222)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Coupler Body, Steel, Push On, 50 cfm (24-5BP)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- PREVOST 3/8" MNPT Steel Tapered Male Threaded Plug (URP 086252)
- Parker Hose Fittings