Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 110 cfm
Mfr # H5F
Zoro # G4873994
original price:
$10.79
27% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H5F
- Zoro # G4873994
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Max. Outside Dia. | 11/16 in |
Barb Size | 1/2 in |
Overall Length | 2 3/8 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, B23 (B23)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B12E)
- MILTON Safety Clip for Universal Coupling, PK10 (1865-1)
- Parker Quick Connect Fittings