Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 110 cfm
Mfr # H5F-G
Zoro # G4875184
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H5F-G
- Zoro # G4875184
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Barb Size | 3/4 in |
Max. Outside Dia. | 7/8 in |
Overall Length | 2 15/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- FESTO Hand Lever Valve H-5-1/4-B (H-5-1/4-B)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (A8CP)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- Parker Quick Connect Fittings