Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in
Mfr # H4F
Zoro # G4873976
original price:
$9.45
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H4F
- Zoro # G4873976
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size | 3/8 in |
Max. Outside Dia. | 11/16 in |
Coupling Size | 1/2 in |
Overall Length | 2 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- BESTORQ V-Belt, 5V1230 (5V1230)
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting (5VLV0)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B33E)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- PARKER Nipple, 3/8" Pipe Size, (F)NPT Connection (SH3C-E)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H6E)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- Parker Quick Connect Fittings