Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, Hose Barb, 110 cfm
Mfr # 5F
Zoro # G4874791
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 5F
- Zoro # G4874791
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Barb Size | 1/2 in |
Max. Outside Dia. | 11/16 in |
Overall Length | 2 3/8 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL724N)
- FESTO Compact Cylinder DPDM-16-50-PA (DPDM-16-50-PA)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD (3V562)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-6PL)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3G-F)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- Parker Quick Connect Fittings