Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 3/8 In. Pipe
Mfr # 3C-E
Zoro # G4874773
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3C-E
- Zoro # G4874773
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 3/8"-18 |
Overall Length | 1 1/2 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- CHICAGO DIE CASTING PULLEY 2-1/2X1/2"" (250A5)
- TIMKEN TRB Metric Assembly <4 OD, 30206M-90KM1 (30206M-90KM1)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (UC-251-4FP)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B12E)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (EZ-251-6MP)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- Parker Hose Fittings