Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/8 In. Pipe
Mfr # H1C
Zoro # G4873757
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H1C
- Zoro # G4873757
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Coupling Size | 1/4 in |
Overall Length | 1 7/16 in |
Thread Size | 1/8" -27 |
Max. Outside Dia. | 9/16 in |
Hose Fitting Size | 1/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (A3C)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (UC-251-4MP)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- Parker Hose Fittings