Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/8 In. Pipe
Mfr # 1C
Zoro # G4874703
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1C
- Zoro # G4874703
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Overall Length | 1 5/16 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/8 in |
Thread Size | 1/8" -27 |
Max. Outside Dia. | 9/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- DIXON Female to Indust. Coupler, (F)NPT, Steel (4FF4)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (16E)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3G-F)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H9C)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVK0)
- Parker Hose Fittings