Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/4 In. Pipe
Mfr # L3C
Zoro # G4874371
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Lincoln
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L3C
- Zoro # G4874371
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 11/16 in |
Coupling Size | 1/4 in |
Overall Length | 2 1/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Lincoln, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- MI-T-M Latch (33-0416)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 1725 rpm, 115V (048S17T290)
- PARKER Coupler Body, Steel, Push On, 50 cfm (24-5BP)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- Parker Hose Fittings