Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, FNPT, 1/4 In. Pipe
Mfr # 1E
Zoro # G4874721
original price:
$9.95
5% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1E
- Zoro # G4874721
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 3/8 in |
Max. Outside Dia. | 3/4 in |
Overall Length | 1 5/8 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, H Series (VHN16-16F)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 1-1/16-12, Strt (FF1010-1012S)
- ENERPAC FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female (FZ1615)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- PARKER Coupler Plug, Brass, FNPT, 1/4 In. Pipe (B3C)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- Parker Quick Connect Fittings