Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm
Mfr # H1F
Zoro # G4882936
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H1F
- Zoro # G4882936
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Overall Length | 2 1/16 in |
Coupling Size | 1/2 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 15/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 115 in. OC (B112K)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- ANCHOR FLUID POWER 1-1/2" CODE 61 SPLIT FLANGE KIT PLATED (24SFO)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (8C)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- Parker Hose Fittings