Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm
Mfr # 0F
Zoro # G4875227
original price:
$9.99
5% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0F
- Zoro # G4875227
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 3/4 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 5/16 in |
Coupling Size | 1/2 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCD, Return Line, 25 micron, Outside-In (MF0062291)
- FESTO Compact Cylinder ADVUL-20-20-P-A (ADVUL-20-20-P-A)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HS)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B24)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H00E)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- Parker Hose Fittings