Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm
Mfr # H3G
Zoro # G4873827
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H3G
- Zoro # G4873827
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Hose Fitting Size | 3/4 in |
Overall Length | 2 3/16 in |
Thread Size | 3/4"-14 |
Max. Outside Dia. | 1 7/16 in |
Coupling Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V62 (3B5V62)
- D&D 192 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB188)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- PARKER Quick Connect, Plug, 1/4 Body, 3/8"-18 (SH2C-E)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 50 (CPA680-50K)
- Parker Quick Connect Fittings