Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm
Mfr # H3F-G
Zoro # G4882832
original price:
$23.35
10% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H3F-G
- Zoro # G4882832
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Max. Outside Dia. | 1 7/16 in |
Thread Size | 3/4"-14 |
Hose Fitting Size | 3/4 in |
Coupling Size | 1/2 in |
Overall Length | 2 5/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CE-G)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 20mm (800 8M 20)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, 1/2-14 Nominal, 500 psi Pre (3JF4)
- Parker Quick Connect Fittings