Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm
Mfr # H2F-G
Zoro # G4873845
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H2F-G
- Zoro # G4873845
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 1/4 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 26in PL, T52 (260H200)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- DUTTON-LAINSON Oilers 6-Oz Pump (600)
- DIXON AirChief Ind MNPT, 3/8", Coupler 1/4", BR (DC2103)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- DIXON Female to indust. Plug, (F)NPT, 3/8, Steel (D3F2)
- Parker Hose Fittings