Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm
Mfr # H3G-F
Zoro # G4873836
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H3G-F
- Zoro # G4873836
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Overall Length | 2 1/4 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS HOSE RPR KIT 1/4" ID X 1/4" MPT BARB & (AMRK01)
- ZORO SELECT Quick Release Clamp, ID 10In (0190-1000-0200)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6301 ZZEC3)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (14C)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (25C)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- DIXON Coupler, Brass, 3/8 FNPT, 1/4 Body (2DF3-B)
- Parker Quick Connect Fittings