Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm
Mfr # H2G-F
Zoro # G4873881
original price:
$61.99
8% off
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # H2G-F
- Zoro # G4873881
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Hose Fitting Size | 1/2 in |
Overall Length | 2 5/16 in |
Thread Size | 1/2" -14 |
Coupling Size | 3/4 in |
Max. Outside Dia. | 1 3/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor and Blower Wheel (97012039)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- FESTO Push-In Bulkhead Connector QBS-1/4T-U (QBS-1/4T-U)
- KANO 1 Gallon Pyrolube High Temperature Lubricant, 2PK (AZPY011C2)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Body, Brass, Hose Barb, 50 cfm (HF-371-8HB)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (A8CP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (16E)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- Parker Hose Fittings