Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm
Mfr # 3F
Zoro # G4875236
original price:
$17.62
17% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3F
- Zoro # G4875236
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 2 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Fieldvue 4-20Madc 145 PSI 30V-DC Electro-Pneumatic Valve Positioner (DVC6020)
- CARLISLE 960-8MPT-22 Panther Synchronous Belt (960-8MPT-22)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK114X30MM (2AK114X30MM)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- DIXON Industrial Female Plug ST, 1/2", NPTF 3/8" (D4F3)
- Parker Quick Connect Fittings