Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm
Mfr # 2F
Zoro # G4873671
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2F
- Zoro # G4873671
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 in |
Overall Length | 2 1/2 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 51110, Thrust Ball Bearing (51110)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6F)
- CARLISLE 890-5M-15 Synchro-Cog HT Synchronous Belt (890-5M-15)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (UC-251-4MP)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BPN)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- Parker Quick Connect Fittings