Shop All Quick Connect Fittings
Parker
Coupler Plug, Steel, 1 In. Pipe, 110 cfm
Mfr # H2G-J
Zoro # G4873924
original price:
$76.99
5% off
new price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Pipe Size 1"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # H2G-J
- Zoro # G4873924
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Pipe Size | 1" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Pipe Size - Quick Connect Air Couplings | 1" |
Max. Outside Dia. | 1 1/2 in |
Overall Length | 2 9/16 in |
Hose Fitting Size | 1 in |
Thread Size | 1"-11-1/2 |
Coupling Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG568, Pressure Line, 3 micron (ZX-W01AG568)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- FERNCO FLEX DONUT 3""CI X 3"" (P33U-305)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B30-3B)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- Parker Hose Fittings