Shop All Quick Connect Fittings
Parker
Coupler Plug, Brass, MNPT, 1/4 In. Pipe
Mfr # BH2C
Zoro # G4873687
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # BH2C
- Zoro # G4873687
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 5/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Max. Outside Dia. | 5/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 551690, Pressure Line, 5 micron, Outside-In (MF0058806)
- CLIMAX METAL PRODUCTS 2C-150-A Two-Piece Clamping Collar (2C-150-A)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- DAYTON A60 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (3X623)
- PARKER E-Z-Mate Quick Connect 3/4In Pipe Coupling (EZ-751-12FP)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (A3C)
- FOSTER Plug, 3/8" 1/4"MPT, Steel (2L40)
- Parker Quick Connect Fittings