Shop All Quick Connect Fittings
This Product is Discontinued
Parker
Coupler Plug, Brass, FNPT, 1/4 In. Pipe (Discontinued)
Mfr # HF-124-4FP
Zoro # G4873364
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HF-124-4FP
- Zoro # G4873364
- Country of Origin Germany
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/8 in |
Hose Fitting Size | 1/8 in |
Max. Outside Dia. | 13/16 in |
Coupling Size | 1/8 in |
Thread Size | 1/4" -18 |
Overall Length | 1 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Plug, Female, NPT, Coupling Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.