Shop All Quick Connect Fittings
Parker
Coupler Plug, Brass, FNPT, 1/4 In. Pipe
Mfr # BH3C
Zoro # G4873705
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BH3C
- Zoro # G4873705
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 11/16 in |
Coupling Size | 1/4 in |
Overall Length | 1 9/16 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- Parker Hose Fittings