Shop All Quick Connect Fittings
Parker
Coupler Plug, Brass, FNPT, 1/4 In. Pipe
Mfr # B3C
Zoro # G4874816
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B3C
- Zoro # G4874816
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 3/4 in |
Coupling Size | 1/4 in |
Overall Length | 1 1/2 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X087KW)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 33 ft. Length, 5800 psi (DMO 0610GR)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B30-3B)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- PARKER Nipple, 3/8" Pipe Size, (F)NPT Connection (SH3C-E)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-6PL)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- FOSTER Straight-Thru Steel Plug, 1/4"FPT (25FP)
- Parker Quick Connect Fittings