Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Push On, 50 cfm
Mfr # 14-5BP
Zoro # G4874441
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14-5BP
- Zoro # G4874441
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Barb Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 3/8 in |
Overall Length | 2 7/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- CONTINENTAL 3/4" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-500)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MDR3)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (1F)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (14F)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- Parker Quick Connect Fittings