Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Push On, 25 cfm
Mfr # EZ-251-6PL
Zoro # G4874317
original price:
$89.53
14% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-251-6PL
- Zoro # G4874317
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 1/4 in |
Max. Outside Dia. | 1 in |
Barb Size | 3/8 in |
Overall Length | 3 3/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M514)
- DANA UNIVERSAL JOINT STRAP KIT (1350/1480 SERIES) (3-70-28X)
- REELCRAFT Grounding W/Nyln Cable, Hand Crank, 100Ft (GHC3100 N)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B12A)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (14C)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 25 (CA441Z-25K)
- Parker Hose Fittings