Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Push On, 25 cfm
Mfr # EZ-251-4PL
Zoro # G4874107
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-251-4PL
- Zoro # G4874107
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 1 in |
Overall Length | 3 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (MI727)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green (SP300-15CE-G)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B12E)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- PARKER Coupler Plug, Brass, 1/2 In. Pipe, 110 cfm (BH2F)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- PRIMEFIT T/Auto 6-Ball Coupler 1/4" x 1/4" Male Steel (XTC1414MS6-B10-P)
- Parker Hose Fittings