Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Push On, 110 cfm
Mfr # 16-6BP
Zoro # G4874624
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16-6BP
- Zoro # G4874624
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Overall Length | 3 7/16 in |
Barb Size | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, B23 (B23)
- PARKER Coupler Plug, Brass, 1/2 In. Pipe, 110 cfm (BH2F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2G)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (5E)
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", BR (1HF1-B)
- Parker Hose Fittings