Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Push On, 110 cfm
Mfr # 16-5BP
Zoro # G4882841
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16-5BP
- Zoro # G4882841
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 1 3/16 in |
Overall Length | 3 3/8 in |
Barb Size | 3/8 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, B/5L, 21/32 x 47in OC (B44/5L470)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHH25ATSR05212A)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (1C)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- Parker Hose Fittings