Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 3/8 In. Pipe
Mfr # EZ-371-6MP
Zoro # G4874125
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # EZ-371-6MP
- Zoro # G4874125
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 3 1/8 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 3/8 (2VP65X 1 3/8)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT SS PV (H1641S)
- PARKER Coupler Body, Steel, Push On, 110 cfm (EZ-501-8PL)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (A8CP)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- Parker Quick Connect Fittings