Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 3/8 In. Pipe
Mfr # B53
Zoro # G4873434
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B53
- Zoro # G4873434
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Overall Length | 1 13/16 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Reducer, Y, Pk2 (51822)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-5BP)
- Parker Hose Fittings