Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 3/8 In. Pipe
Mfr # 14
Zoro # G4874432
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 14
- Zoro # G4874432
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 889 mm Outside Length, 6 mm Top Width, 1 Ribs (2L350)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- BOWER Tapered Roller Bearing Cone - 2.4375 In Id X 1.5625 In W (H913842)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (UC-251-4MP)
- PARKER Coupler Plug, Brass, FNPT, 1/4 In. Pipe (B3C)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- Parker Hose Fittings